Shop All Chuck Keys and Holders
Eazypower
Chuck Key, 5/16 in. Pilot Size, 1/2 in.
Mfr # 88090/B
Zoro # G7484836
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 5/16
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size 1/2"
- Key Size 1/2 in
- For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88090/B
- Zoro # G7484836
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 5/16 |
Chuck Key Size | 1/2" |
Key Size | 1/2 in |
Pilot Size | 5/16 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Type | T-Type |
Handle Type | T |
Description
Drill Chuck Key, Type T-Type, Key Size 1/2 in, Pilot Size 5/16 in, Handle Type T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 6" Shaft (646-1/4M)
- RIDGID Spade Cutter, 1-3/8 In. W, Steel (T-211)
- GS TOOLING 5/32" ER32 Collets (337704)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V63)
- EAZYPOWER Chuck Key T-Type, 1/2 in. (88089)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- EAZYPOWER Chuck Key Display, PK2 (88152-2)
- EAZYPOWER Chuck Key S2 L-Type, 3/8 in. (88087)
- EAZYPOWER Chuck Key T-Type, 5/16in Pilot Size, 1/2in (88090)
- MAKITA Chuck Key, 6093D (763419-1)
- Eazypower Chuck Keys and Holders