Shop All Chuck Keys and Holders
Eazypower
Chuck Key 4-Sided, #1, #2, #3, #4
Mfr # 88149/B
Zoro # G7462506
original price:
$10.83
7% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 15/64, 1/4, 17/64
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size #1, #2, #3, #4
- Pilot Size 15/64 in, 1/4 in, 17/64 in
- Key Size #1, #2, #3, #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88149/B
- Zoro # G7462506
- UPC # 00083771881498
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 15/64, 1/4, 17/64 |
Chuck Key Size | #1, #2, #3, #4 |
Pilot Size | 15/64 in, 1/4 in, 17/64 in |
Key Size | #1, #2, #3, #4 |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Type | Quad 4 Way |
Handle Type | 4 Way |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Description
Drill Chuck Key, Type Quad 4 Way, Key Size #1, #2, #3, #4, Pilot Size 15/64 in, 1/4 in, 17/64 in, Handle Type 4 Way, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 36mm 72-Tooth 12 Point Ratcheting Combination Wrench (9136)
- HHIP 7 Piece Transfer Screw Set 5/16-18 (3601-0312)
- GEARWRENCH 27mm 72-Tooth 12 Point Ratcheting Combination Wrench (9127D)
- IGAGING Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16 (35-CD16)
- EAZYPOWER Chuck Key T-Type, 5/16in Pilot Size, 1/2in (88090)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- EAZYPOWER Chuck Key T-Type, 1/4in Pilot Size, 1/2 in (88089/B)
- EAZYPOWER Chuck Key Display, PK2 (88152-2)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- MILWAUKEE TOOL Chuck Key (48-66-3240)
- Eazypower Collets, Chucks & Accessories