Shop All Chuck Keys and Holders
Eazypower
Chuck Key, 1/4 in. Pilot Size, 3/8 in.
Mfr # 88088/B
Zoro # G7557383
original price:
$3.25
14% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 1/4
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size 3/8"
- For Use With 3/8 in and 1/2 in Capacity Drill Chucks
- Key Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 88088/B
- Zoro # G7557383
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 1/4 |
Chuck Key Size | 3/8" |
Key Size | 3/8 in |
Pilot Size | 1/4 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Type | S2 T-Type |
Handle Type | T |
Description
Drill Chuck Key, Type S2 T-Type, Key Size 3/8 in, Pilot Size 1/4 in, Handle Type T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 5/8 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-6C)
- DRILL AMERICA 3/8" HSS Heavy Duty Split Point Stub Drill Bit (D/AST3/8)
- WOLFCRAFT Wolfcraft 2758 Drill Stop Set 7 Piece (2009777)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7166)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- EAZYPOWER Chuck Key T-Type, 1/4 in. (88091)
- EAZYPOWER Chuck Key T-Type, 3/8 in. (88088)
- EAZYPOWER Chuck Key, 5/16 in. Pilot Size, 1/2 in. (88090/B)
- EAZYPOWER Chuck Key S2 T-Type, 1/4 in., 3/8 in. (88085)
- EAZYPOWER Chuck Key S2 L-Type, 3/8 in. (88087)
- H & H INDUSTRIAL PRODUCTS MT2 To JT3 Rotatng Tailstock Chuck Adapter (3906-4925)
- Eazypower Chuck Keys and Holders