Shop All Chuck Keys and Holders
Eazypower
Chuck Key, 1/4 in., 3/8 in.
Mfr # 88085/B
Zoro # G7627191
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 1/4, 3/8
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Jacobs equivalent 14273
- Chuck Key Size 1/4", 3/8"
- Jacobs Equivalent 14273
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 88085/B
- Zoro # G7627191
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 1/4, 3/8 |
Chuck Key Size | 1/4", 3/8" |
Pilot Size | 1/4 in, 3/8 in |
Key Size | 1/4 in, 3/8 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Jacobs equivalent | 14273 |
Jacobs Equivalent | 14273 |
Type | S2 T-Type |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Handle Type | T |
Description
Drill Chuck Key, Type S2 T-Type, Key Size 1/4 in, 3/8 in, Pilot Size 1/4 in, 3/8 in, Handle Type T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- J.W. WINCO GN351-100-40-M16-SS-55 Rubber Bumper Threaded Studs (351-100-40-M16-SS-55)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- EAZYPOWER Chuck Key T-Type, 1/4in Pilot Size, 1/2 in (88089/B)
- EAZYPOWER Chuck Key Display, PK2 (88152-2)
- EAZYPOWER Chuck Key T-Type, 5/16in Pilot Size, 1/2in (88090)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- EAZYPOWER Chuck Key Holder (88151/B)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- JACOBS K7 Chuck Key (JCM3659P20)
- Eazypower Chuck Keys and Holders