Shop All Chuck Keys and Holders
Eazypower
Chuck Key, 13/14 in. Pilot Size, 1/4 in.
Mfr # 88091/B
Zoro # G7466681
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 13/64
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Jacobs equivalent 30827
- Chuck Key Size 1/4"
- Jacobs Equivalent 30827
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88091/B
- Zoro # G7466681
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 13/64 |
Chuck Key Size | 1/4" |
Pilot Size | 13/64 in |
Key Size | 1/4 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Jacobs equivalent | 30827 |
Jacobs Equivalent | 30827 |
Type | T-Type |
Handle Type | T |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Description
Drill Chuck Key, Type T-Type, Key Size 1/4 in, Pilot Size 13/64 in, Handle Type T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- BIG HORN Mini Micro Drill Bit Set and Pin Vise Combo (19226)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- MELIN TOOL CO 4.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-4MM)
- EAZYPOWER Chuck Key T-Type, 1/4 in. (88091)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- EAZYPOWER Chuck Key T-Type, 3/8 in. (88088)
- EAZYPOWER Chuck Key T-Type, 1/2 in. (88089)
- EAZYPOWER Chuck Key T-Type, 5/16in Pilot Size, 1/2in (88090)
- EAZYPOWER Chuck Key L-Type, 1/4in, 3605 Jacobs Equiv (88083)
- SUPERIOR ELECTRIC Universal 3 in 1 Drill Chuck Key for Drill Chucks (Large) - Pilot Shank 5.9mm, 6.2mm, 6.7mm (S3-TL)
- Eazypower Chuck Keys and Holders