Shop All Nut Setters and Bit Holders
Eazypower
Ceiling Lag Screw Driver, 5/16", 5/16", 3"
Mfr # 80438
Zoro # G8799244
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 5/16 in
- Shank Size 5/16"
- Overall Length 3"
- Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 80438
- Zoro # G8799244
- UPC # 083771804381
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16 in |
Shank Size | 5/16" |
Overall Length | 3" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Details
Material | Steel |
Measurement Type | SAE |
Drive Type | Hex |
Includes | 1 Ceiling Lag Screw Driver |
Number of Pieces | 1 |
Impact Rated | No |
Application - Tools | Power |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Nonmagnetic |
Bit Holder Drive Type | Hex |
SAE or Metric | SAE |
Shank Style | Hex |
Fastening Tool Item | Ceiling Lag Screw Driver |
Item | Ceiling Lag Screw Driver |
Description
Ceiling Lag Screw Driver, Application - Tools Power, Drive Size 5/16 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Nonmagnetic, Impact Rated No, Number of Pieces 1, Includes 1 Ceiling Lag Screw Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL 12 In. English Structo-Cast Combination Square (415)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (DXS2084)
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- EAZYPOWER Bit Holder, 5" (35792/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", 4" (80862)
- EAZYPOWER Magnetic Nut Setter, 3/8", 1-7/8" L (79863/B)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4" (73328/B)
- GARANT T-handle, 1/4 in Drive Size (633022 1/4)
- Eazypower Screwdrivers and Nutdrivers