Shop All Brad-Point Drill Bits
Eazypower
Brad Point Drill Bit, HSS, 5/16 In.
Mfr # 30038
Zoro # G7499581
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/16"
- Overall Length 3 3/4 in
- Shank Size 5/16 in
- Material HSS
- Drill Style Brad Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30038
- Zoro # G7499581
- UPC # 083771300388
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 5/16" |
Overall Length | 3 3/4 in |
Shank Size | 5/16 in |
Drill Bit Size | 5/16 in |
Maximum Drilling Depth | 3 in |
Shank Diameter | 5/16 in |
Details
Material | HSS |
Drill Style | Brad Point |
Drill Bit Material | High Speed Steel |
Includes | Patented Hex Bit Drills and Tub-O-Tips Rack |
Number of Pieces | 1 |
Item | Brad Point Drill Bit |
For Use With | Aluminum, Plastic, Steel, Wood |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3125 |
Shank Type - Machining | Straight |
Primary Material Application | Wood |
Flute Type | Spiral |
Drill Bit Point Type | Brad-Point |
Sub Brand | Shock Absorber |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Description
Brad Point Drill Bit, High Speed Steel, 5/16 in, Straight, 3 3/4 in Overall Length, Shank Diameter 5/16 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J7320HT)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (81417D2B123910)
- PERFORMANCE TOOL 3/8 (F) To 1/2 In (M) Impact Adapter Socket Adapter, M962 (M962)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (30037)
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- EAZYPOWER Brad-Point Drill Bit, 5/16" Size (88663)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/16 in. (30036)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad Point Drill Bit, HSS, 7/16 in. (30040)
- DREMEL Brad Point Bits 4pcs (631)
- Eazypower Brad-Point Drill Bits