Shop All Brad-Point Drill Bits
Eazypower
Brad Point Drill Bit, HSS, 3/8 in.
Mfr # 30039
Zoro # G7603513
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Overall Length 5 in
- Shank Size 3/8 in
- Material HSS
- Includes Patented Hex Bit Drills and Tub-O-Tips Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 30039
- Zoro # G7603513
- UPC # 083771300395
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 5 in |
Shank Size | 3/8 in |
Drill Bit Size | 3/8 in |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 3 3/8 in |
Details
Material | HSS |
Includes | Patented Hex Bit Drills and Tub-O-Tips Rack |
Drill Style | Brad Point |
Item | Brad Point Drill Bit |
Number of Pieces | 1 |
Drill Bit Material | High Speed Steel |
For Use With | Aluminum, Plastic, Steel, Wood |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.375 |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Brad-Point |
Sub Brand | Shock Absorber |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Primary Material Application | Wood |
Description
Brad Point Drill Bit, High Speed Steel, 3/8 in, Straight, 5 in Overall Length, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3505CR)
- DRILL AMERICA 1/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/4)
- VERSADRIVE HMT ImpactaStep Cutter, 18-20-22-24-26mm (506010-0260)
- MORSE Reciprocating Blade, RECIP BIM F+R, PK20, 20 PK (RBFR126214WT20)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/16 in. (30036)
- EAZYPOWER Brad Point Drill Bit, HSS, 7/16 in. (30040)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- Eazypower Brad-Point Drill Bits