Shop All Brad-Point Drill Bits
Eazypower
Brad Point Drill Bit, HSS, 1/8 in.
Mfr # 30034
Zoro # G7496395
original price:
$2.75
9% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 1/8"
- Overall Length 2 1/2 in
- Shank Size 1/8 in
- Drill Style Brad Point
- For Use With Aluminum, Plastic, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30034
- Zoro # G7496395
- UPC # 083771300340
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 1/8" |
Overall Length | 2 1/2 in |
Shank Size | 1/8 in |
Drill Bit Size | 1/8 in |
Maximum Drilling Depth | 1 5/8 in |
Shank Diameter | 1/8 in |
Details
Drill Style | Brad Point |
For Use With | Aluminum, Plastic, Steel, Wood |
Material | HSS |
Item | Brad Point Drill Bit |
Drill Bit Material | High Speed Steel |
Number of Pieces | 1 |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Wood |
Drill Bit Point Type | Brad-Point |
Sub Brand | Shock Absorber |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.125 |
Material - Machining | High Speed Steel |
Description
Brad Point Drill Bit, High Speed Steel, 1/8 in, Straight, 2 1/2 in Overall Length, Shank Diameter 1/8 in, Bright (Uncoated), Maximum Drilling Depth 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #21 (41691)
- STARRETT Drive Pin Punch, 4" L, 1/4" Tip Size (565G)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M19)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (41906)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (30037)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- EAZYPOWER Brad-Point Drill Bit, 3/8" Size (88664)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/16 in. (30036)
- MONTANA BRAND Montana Brand MB-64760 Brad Point Drill Set (MB-64760)
- Eazypower Drill Bits