Shop All Brad-Point Drill Bits
Eazypower
Brad Point Drill Bit, HSS, 1/4 in.
Mfr # 82983
Zoro # G7625107
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Overall Length 12 in
- Shank Size 1/4 in
- Number of Pieces 1
- For Use With Aluminum, Plastic, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82983
- Zoro # G7625107
- UPC # 083771829834
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 12 in |
Shank Size | 1/4 in |
Drill Bit Size | 1/4 in |
Maximum Drilling Depth | 7 1/4 in |
Shank Diameter | 1/4 in |
Details
Number of Pieces | 1 |
For Use With | Aluminum, Plastic, Steel, Wood |
Material | HSS |
Drill Style | Brad Point |
Drill Bit Material | High Speed Steel |
Item | Brad Point Drill Bit |
Measurement System | Fractional Inch |
Sub Brand | Shock Absorber |
Primary Material Application | Wood |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.25 |
Flute Type | Spiral |
Shank Type - Machining | Straight |
Drill Bit Point Type | Brad-Point |
Material - Machining | High Speed Steel |
Description
Brad Point Drill Bit, High Speed Steel, 1/4 in, Straight, 12 in Overall Length, Shank Diameter 1/4 in, Bright (Uncoated), Maximum Drilling Depth 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Blade Release Cable (505482701)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- BEST LOOK 4 In. Replacement Scraper Blade (793574)
- IRWIN Hex Die, High Carbon Steel, RH, M6-1.0 (6627)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (30037)
- EAZYPOWER Brad-Point Drill Bit, 5/16" Size (88663)
- EAZYPOWER Brad Point Drill Bit, HSS, 7/16 in. (30040)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- DRILL AMERICA 3/8" Brad Point Drill Bit (DMS68-0060)
- Eazypower Brad-Point Drill Bits