Shop All Brad-Point Drill Bits
Eazypower
Brad Point Drill Bit, HSS, 1/2 in.
Mfr # 30041
Zoro # G7631486
original price:
$6.65
9% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Overall Length 6 in
- Shank Size 3/8 in
- Includes Patented Hex Bit Drills and Tub-O-Tips Rack
- Drill Bit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30041
- Zoro # G7631486
- UPC # 083771300418
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 6 in |
Shank Size | 3/8 in |
Drill Bit Size | 1/2 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 3/8 in |
Details
Includes | Patented Hex Bit Drills and Tub-O-Tips Rack |
For Use With | Aluminum, Plastic, Steel, Wood |
Material | HSS |
Drill Bit Material | High Speed Steel |
Drill Style | Brad Point |
Item | Brad Point Drill Bit |
Number of Pieces | 1 |
Cutting Direction | Right Hand |
Sub Brand | Shock Absorber |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5 |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Drill Bit Point Type | Brad-Point |
Description
Brad Point Drill Bit, High Speed Steel, 1/2 in, Straight, 6 in Overall Length, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTICA Torque Wrench Single Set Wr Size A (CHA-11)
- CAPRI TOOLS 1/2 in. Drive 120 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR120)
- GUARDAIR Guardair 57S30XB, Original Safety Air Gun (57S30XB)
- KO-KEN Socket set 8mm-19mm Flare Nut 150mm 6 pieces 3/8 Sq. Drive (RS3300FN/6)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- EAZYPOWER Brad-Point Drill Bit, 1/8" Size (30035)
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- CENTURY DRILL & TOOL Brad Point Wood Bit 5/8 Overall Length 7" Cutting Length 4-3/4" Rs 1/2 (37240)
- Eazypower Drill Bits