Shop All Brad-Point Drill Bits
Eazypower
Brad Point Drill Bit, HSS, 1 in.
Mfr # 30045
Zoro # G7602454
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 6 1/4 in
- Shank Size 3/8 in
- Drill Bit Size 1 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30045
- Zoro # G7602454
- UPC # 083771300456
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 6 1/4 in |
Shank Size | 3/8 in |
Drill Bit Size | 1 in |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 5 in |
Details
Item | Brad Point Drill Bit |
Number of Pieces | 1 |
Drill Style | Brad Point |
Drill Bit Material | High Speed Steel |
Material | HSS |
For Use With | Aluminum, Plastic, Steel, Wood |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Brad-Point |
Shank Type - Machining | Straight |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Sub Brand | Shock Absorber |
Decimal Equivalent | 0.0833 |
Description
Brad Point Drill Bit, High Speed Steel, 1 in, Straight, 6 1/4 in Overall Length, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- GEARWRENCH 16 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set (86928)
- EAZYPOWER Brad-Point Drill Bit, 3/8" Size (88664)
- EAZYPOWER Brad-Point Drill Bit, 5/16" Size (88663)
- EAZYPOWER Brad-Point Drill Bit, 5/8" Size (30042)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/8 in. (30039)
- CENTURY DRILL & TOOL Brad Point Wood Bit 25/64 Overall Lgth 5-1/8 Cutting Lgth 3-3/4 Rs 3/8 (37225)
- Eazypower Brad-Point Drill Bits