Shop All Brad-Point Drill Bits
Eazypower
Brad-Point Drill Bit, 5/8" Size
Mfr # 30042
Zoro # G704256243
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Type Brad-Point
- Decimal Equivalent 0.625
- Measurement System Fractional Inch
- Pen Makers Drill Bit No
- Drill Bit Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 30042
- Zoro # G704256243
- UPC # 083771300425
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Details
Drill Bit Point Type | Brad-Point |
Decimal Equivalent | 0.625 |
Measurement System | Fractional Inch |
Item | Brad-Point Drill Bit |
Pen Makers Drill Bit | No |
Sub Brand | ISOMAX |
Material - Machining | High Speed Steel |
Description
Brad-Point Drill Bit, High Speed Steel, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/2 in. (30041)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/8 in. (30039)
- QIC TOOLS 11.1mm 7/16in Boring, Dowel Drill Bits 77mm Long (DB.111.77L)
- Eazypower Drill Bits