Shop All Brad-Point Drill Bits
Eazypower
Brad-Point Drill Bit, 3/8" Size
Mfr # 88664
Zoro # G303548978
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Type Brad-Point
- Drill Bit Size 3/8 in
- Measurement System Fractional Inch
- Decimal Equivalent 0.4062
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 88664
- Zoro # G303548978
- UPC # 083771886646
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Details
Drill Bit Point Type | Brad-Point |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4062 |
Material - Machining | High Speed Steel |
Sub Brand | ISOMAX |
Pen Makers Drill Bit | No |
Item | Brad-Point Drill Bit |
Description
Brad-Point Drill Bit, High Speed Steel, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-1/16" (7517)
- WERA Insulated Phillips Screwdriver #2 Round (05022734001)
- ANCOR Heavy-Duty Wire & Cable Cutter (703006)
- PROTO Combination Wrench, Head 1-3/16" (J1238BASD)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/2 in. (30041)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (30037)
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- VIKING NORSEMAN DRILL 42031 Type 16-Ub Brad Point Magnum Super Premium Drill Bit (14 Piece) (42031)
- Eazypower Brad-Point Drill Bits