Shop All Brad-Point Drill Bits
Eazypower
Brad-Point Drill Bit, 3/4" Size
Mfr # 30043
Zoro # G004230332
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Brand ISOMAX
- Pen Makers Drill Bit No
- Drill Bit Point Type Brad-Point
- Material - Machining High Speed Steel
- Drill Bit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30043
- Zoro # G004230332
- UPC # 083771300432
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Details
Item | Brad-Point Drill Bit |
Sub Brand | ISOMAX |
Pen Makers Drill Bit | No |
Drill Bit Point Type | Brad-Point |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.75 |
Description
Brad-Point Drill Bit, High Speed Steel, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 24" (59158)
- MILWAUKEE TOOL 3-1/2 in. 80 Grit Triangle Sandpaper (6 pk) (49-25-2080)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- DRILL AMERICA 7/16"-14 Carbon Steel Hand Tap Set (DWTS7/16-14)
- EAZYPOWER Brad-Point Drill Bit, 3/8" Size (88664)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/2 in. (30041)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/8 in. (30039)
- EAZYPOWER Brad-Point Drill Bit, 5/16" Size (88663)
- QIC TOOLS 8mm Boring, Dowel Drill Bits 57mm Long (DB3.800.57R)
- Eazypower Drill Bits