Shop All Brad-Point Drill Bits
Eazypower
Brad-Point Drill Bit, 1/8" Size
Mfr # 30035
Zoro # G803549079
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1562
- Measurement System Fractional Inch
- Drill Bit Point Type Brad-Point
- Sub Brand ISOMAX
- Pen Makers Drill Bit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30035
- Zoro # G803549079
- UPC # 083771300357
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Details
Decimal Equivalent | 0.1562 |
Measurement System | Fractional Inch |
Drill Bit Point Type | Brad-Point |
Sub Brand | ISOMAX |
Pen Makers Drill Bit | No |
Material - Machining | High Speed Steel |
Item | Brad-Point Drill Bit |
Description
Brad-Point Drill Bit, High Speed Steel, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Supercraft Insert, Nylon, 3/4in, White (3508020)
- OREGON Felling Wedge, 10" (23560)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12360AW-BOT950)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/2 in. (30041)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/8 in. (30039)
- EAZYPOWER Brad-Point Drill Bit, 5/8" Size (30042)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- FISCH Brad Point Set, Drill Bits, 8 pcs. (FSF-328094)
- Eazypower Brad-Point Drill Bits