Shop All Screwdriver Bits
Eazypower
Bottom Tap, 1/4-20NC
Mfr # 82602
Zoro # G0563250
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82602
- Zoro # G0563250
- UPC # 083771826024
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Bottom Tap,1/4-20NC |
Description
Bottom Tap,1/4-20NC, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Stillson Pipe Wrench 18” Malleable Iron (8518)
- POWERMATIC Disc Sander, 1 1/2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 115 V (1791291K)
- IRWIN BAR CLAMP24""XP QUICKGRP (1964714)
- IRWIN Wood Drilling Bit, Forstner, 2" Bit dia. (1966938)
- EAZYPOWER Spanner Insert Bit Set, 4 pcs. (73270/B)
- EAZYPOWER Spanner Insert Power Bit, No. 4, 2" (73271/B)
- EAZYPOWER Clutch Power Bit, 1/4" (86153/B)
- EAZYPOWER Tee Star, T35, 2" (13225)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- EAZYPOWER Spanner Insert Power Bit, No. 10, 2" (73274/B)
- VEGA Phillips 2 Insert Bit x 2 (150P2D)
- Eazypower Screwdrivers and Nutdrivers