Shop All Nut Setters and Bit Holders
Eazypower
Bit Holder, 5"
Mfr # 35792/B
Zoro # G1116223
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4" Hex
- Overall Length 5"
- Bit Style Magnetic Bit Holder
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35792/B
- Zoro # G1116223
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" Hex |
Overall Length | 5" |
Details
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Bit Holder,5" |
Description
Bit Holder,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X30)
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733PF)
- EAZYPOWER Magnetic Nut Setter, 7/16", 2-9/16" L (87929/B)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- EAZYPOWER Magnetic Nut Setter, 1/4" (33301/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18" (81797)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 3" (UG-M-490)
- Eazypower Nut Setters and Bit Holders