Shop All Nut Setters and Bit Holders
Eazypower
Bit Holder, 1/4", 1/4", 6"
Mfr # 81807
Zoro # G5071245
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4 in
- Shank Size 1/4" Hex
- Overall Length 6"
- Material Steel
- Bit Style Magnetic Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81807
- Zoro # G5071245
- UPC # 083771818074
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" Hex |
Overall Length | 6" |
Overall Bit Length | 6 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Includes | Bit Holder |
Number of Pieces | 1 |
Impact Rated | No |
SAE or Metric | SAE |
Bit Holder Drive Type | Hex |
Fastening Tool Material | Steel |
Bit Retainer Type | Magnetic |
Item | Bit Holder |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex |
Application - Tools | Power |
Fastening Tool Item | Bit Holder |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 6 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1, Includes Bit Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Bench Stone, Extra Fine/Fine, 10" (W250EFNB)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- GREAT NECK 1/8 x 4 Inch Slotted Round Shank Cabinet Tip Screwdriver (73002)
- RIDGID RIDGID® 31100 #8108 18" 2-1/2" Capacity Aluminum Straight Pipe Wrench (31100)
- EAZYPOWER Magnetic Nut Setters, 11/32", 1-1/4" (79896)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8" (73326/B)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- EAZYPOWER Nutsetter, 5/16" Hex, 1-1/2" L, Steel, PK50 (00325)
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- APEX TOOL GROUP Hex Power Drive 1/4 (SD-2052-10)
- Eazypower Screwdrivers and Nutdrivers