Shop All Nut Setters and Bit Holders
Eazypower
Bit Holder, 1/4", 1/4", 3"
Mfr # 81803
Zoro # G5071254
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4 in
- Shank Size 1/4" Hex
- Overall Length 3"
- Material Steel
- Bit Style Magnetic Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 81803
- Zoro # G5071254
- UPC # 083771818036
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" Hex |
Overall Length | 3" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Details
Material | Steel |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Includes | Bit Holder |
Number of Pieces | 1 |
Impact Rated | No |
Item | Bit Holder |
Bit Holder Drive Type | Hex |
Bit Retainer Type | Magnetic |
Fastening Tool Material | Steel |
Shank Style | Hex |
Magnetic/Nonmagnetic | Magnetic |
SAE or Metric | SAE |
Fastening Tool Item | Bit Holder |
Application - Tools | Power |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1, Includes Bit Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR TCT Annular Cutter with Universal Shank, 1" x 2" (HMLU.1)
- MAKITA 18V 1/2" Square (1) 1/2" Utility Impact Wrench Tool (XWT08XVZ)
- OTC Universal Gland Nut Wrench (7463)
- MAKITA 36V (18V X2) LXT® BL Rear Handle 7-1/4” Circular Saw Kit (5.0Ah) (XSR01PT)
- EAZYPOWER Magnetic Nut Setter, 7mm, 1-5/8" (88218)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- Eazypower Screwdrivers and Nutdrivers