Shop All Nut Setters and Bit Holders
Eazypower
Bit Holder, 1/4", 1/4", 2-3/8"
Mfr # 81805
Zoro # G5071202
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 2-3/8"
- Material Steel
- Bit Style Magnetic Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81805
- Zoro # G5071202
- UPC # 083771818050
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 2-3/8" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 3/8 in |
Details
Material | Steel |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Includes | Bit Holder |
Number of Pieces | 1 |
Impact Rated | No |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Material | Steel |
Application - Tools | Power |
Shank Style | Hex |
Bit Holder Drive Type | Hex |
Bit Retainer Type | Magnetic |
SAE or Metric | SAE |
Fastening Tool Item | Bit Holder |
Item | Bit Holder |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 3/8 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1, Includes Bit Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Asphalt Blade (A-1410)
- WILTON Vise Jaw, Poly, 5-1/2 in, For Vises (21111)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-9/64)
- WESTWARD Serrated Jaw, 6 in. (GGS_50184)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8" (73326/B)
- EAZYPOWER Slotted Screwdriver, No. 3-No. 5, 9-5/8" (82788/B)
- EAZYPOWER Magnetic Nut Setters, 9/16", 2-9/16" (79881)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- EAZYPOWER Nutsetter, 5/8" Hex, 12" L, Steel (32821)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- TITAN Offset Micro Bit Driver (11207)
- Eazypower Screwdrivers and Nutdrivers