Shop All Nut Setters and Bit Holders
Eazypower
Bit Holder, 1/4", 1/4", 18", PK6
Mfr # 81798
Zoro # G5068901
product price: $62.15
/pk 6, $10.36/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 18"
- Includes (6) Bit Holders
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81798
- Zoro # G5068901
- UPC # 083771817985
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 18" |
Overall Bit Length | 18 in |
Hex Shank Size | 1/4 in |
Details
Includes | (6) Bit Holders |
Number of Pieces | 6 |
Impact Rated | No |
Item | Bit Holder |
Fastening Tool Material | Steel |
Bit Holder Drive Type | Hex |
Shank Style | Hex |
Bit Retainer Type | Magnetic |
Fastening Tool Item | Bit Holder |
Magnetic/Nonmagnetic | Magnetic |
Application - Tools | Power |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 18 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 6, Includes (6) Bit Holders, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-X (C22748)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-R (44388)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- MILWAUKEE TOOL Impact Wrench and Battery (2966-22, 48-11-1850R)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", PK10 (73324/BAG10)
- EAZYPOWER Nutsetter, 5/16" Hex, 12" L, Steel (32817)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- EAZYPOWER Magnetic Nut Setters, 9/16", 2-9/16" (79881)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- Eazypower Screwdrivers and Nutdrivers