Shop All Nut Setters and Bit Holders
Eazypower
Bit Holder, 1/4", 1/4", 18"
Mfr # 81797
Zoro # G5071211
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 18"
- Includes Bit Holder
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81797
- Zoro # G5071211
- UPC # 083771817978
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 18" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 18 in |
Details
Includes | Bit Holder |
Number of Pieces | 1 |
Impact Rated | No |
Fastening Tool Item | Bit Holder |
Bit Retainer Type | Magnetic |
Application - Tools | Power |
Item | Bit Holder |
Shank Style | Hex |
Magnetic/Nonmagnetic | Magnetic |
Bit Holder Drive Type | Hex |
Fastening Tool Material | Steel |
Description
If you need to tighten or loosen nuts and bolts, the EAZYPOWER 1/4" Bit Holder is the tool for you. It has a magnetic bit retainer that holds bits securely in place. The 1/4" hex shank of this bit holder allows it to fit into any standard power drill. The 18" overall length gives you plenty of reach when working on hard-to-reach areas. With an overall length of 18", this bit holder offers better leverage than other types of fasteners. If you want a quick and easy way to handle your drilling tasks, this EAZYPOWER 1/4" Bit Holder is what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" Diamond Wet Core Bit (48-17-2020)
- EZRED MINI MASTER SET IN ROLL-UP POUCH 1/4" (EZMMS14)
- TOOLPRO Inner Leg for TP01830 (TPS5118M)
- TUNGALOY Inserted Solid Drill Head, DMN140 KS, PK2 (6791865)
- EAZYPOWER Hanger Bolt Driver, 1/2-13 (81295)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- EAZYPOWER Magnetic Nut Setter, 7/16", 2-9/16" L (87929/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", 1-5/8" L (73324/B)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 5/16 Male (SH-59-4)
- Eazypower Screwdrivers and Nutdrivers