Shop All Straight Flute Taps
Eazypower
Bi-Metal Hole Saw Cobalt 1-5/8" x 1-3/8"
Mfr # 82458
Zoro # G0563013
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tooth Material 8% Cobalt Bi-Metal
- Hole Saw Product Grouping Hole Saws
- Max. Cutting Depth 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82458
- Zoro # G0563013
- UPC # 083771824587
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 1-5/8" |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tooth Material | 8% Cobalt Bi-Metal |
Hole Saw Product Grouping | Hole Saws |
Thread Direction | Right Hand |
Description
Bi-Metal Hole Saw,Cobalt,1-5/8 In. x 1-3/8 In., Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (08144)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 12 pt Standard Depth, Black Oxide (J7448)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84467)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- IRWIN Tapplgcd 1/2-13 (8144)
- Eazypower Straight Flute Taps