Shop All Rotary Tool Accessories
Eazypower
Ball Shaped Rotary Rasp, 5/8 in., 1 pcs.
Mfr # 30087
Zoro # G7514726
original price:
$5.49
9% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 5/8 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Overall Length (In.) 1 3/8 in
- Removes Metal, Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30087
- Zoro # G7514726
- UPC # 083771300876
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/8 in |
Overall Length (In.) | 1 3/8 in |
Overall Length | 1 3/8 in |
Shank Diameter | 5/8 in |
Head Length | 1 3/8 in |
Burr Diameter | 5/8 in |
Head Width | 5/8 in |
Details
Item | Rotary Rasp |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Removes | Metal, Rust and Corrosion |
Function | Shaping, Finishing, and Carving Detail Work |
Number of Pieces | 1 |
Max. Speed | 2,500 RPM |
Shape | Ball |
Mount Type | Mounted |
Bit Material | Alloy Steel |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Rotary Tool Accessory Type | Rotary Rasp |
Description
Rotary Rasp, Rotary Tool Accessory Type Rotary Rasp, Bit Material Alloy Steel, Shape Ball, Max. Speed 2,500 RPM, Shank Diameter 5/8 in, Mount Type Mounted, Overall Length 1 3/8 in, Burr Diameter 5/8 in, Head Length 1 3/8 in, Head Width 5/8 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Phillips Screwdrvier, 2Pt, 4" Blade #2 Round (SDP-2-4)
- GREENLEE Pilot Drill Bit, 1/4 Dia x 2 1/2 in L (645-001)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- MORSE Band Saw Blade, 9 ft. 3" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-9' 3)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30402)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- EAZYPOWER Round Head Rasp, 5/8 in., 1 pcs. (30084)
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- DREMEL EZ Lock Rotary Tool Mandrel, Use With Dremel Rotary Tools, 1/8” Standard Shank (EZ402)
- Eazypower Rotary Tool Accessories