Shop All Rotary Tool Accessories
Eazypower
Assorted Rotary Rasp Kit, 50 Pieces
Mfr # 30299
Zoro # G7611572
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting, Shaping, and Grinding, Removal of Sharp Edges, Burrs and Excess Material (Deburring)
- Dia. (In.) 1/4 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Removes Metal, Rust and Corrosion
- Function Shaping, Finishing, and Carving Detail Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30299
- Zoro # G7611572
- UPC # 083771302993
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 in |
Shank Diameter | 1/4 in |
Details
Item | Rotary Rasp Attachment Set |
Application | Cutting, Shaping, and Grinding, Removal of Sharp Edges, Burrs and Excess Material (Deburring) |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Removes | Metal, Rust and Corrosion |
Function | Shaping, Finishing, and Carving Detail Work |
Number of Pieces | 50 |
Set Contents | (10) 1 3/8 in Ball Bits, (10) 1 1/8 Flat End Bits, (10) 1 1/8 in Pear Shape Bits, (10)1 3/8 in Round End Bits, (10) 1 3/8 in Tapered Cone Bits |
Case Included | Yes |
Rotary Tool Accessory Type | Rotary Rasp Set |
Max. Speed | 2,500 RPM |
Material Application | Bronze, Iron, Mild Steel, Plastic |
Description
Rotary Rasp Attachment Set, Rotary Rasp Set, Material Application Bronze, Iron, Mild Steel, Plastic, Max. Speed 2,500 RPM, Shank Diameter 1/4 in, Application Cutting, Shaping, and Grinding, Removal of Sharp Edges, Burrs and Excess Material (Deburring), Case Included Yes, Number of Pieces 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Die Grinder, 12V, Paddle Switch (2486-20, 48-11-2420)
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- CHICAGO PNEUMATIC Air Straight Die Grinder, 1/4 in, 0.6 HP, Aluminum Alloy, Includes 1/4 in and 6mm Collet Holder (CP872)
- THOR 1.3lb copper hammer with an ash handle (TH210)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863/B)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87857)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30402)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861)
- DREMEL Felt Polishing Tip (422)
- Eazypower Rotary Tool Accessories