Shop All Hex Keys
Eazypower
Assorted Metric Hex Keys, 10 pcs.
Mfr # 79270
Zoro # G0561701
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- Includes (10) Hex Keys: 1.5mm; 2mm; 2.5mm; 3mm; 4mm; 5mm,; 6mm; 8mm; 10mm; 12mm
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | 1.5mm; 2mm; 2.5mm; 3mm; 4mm; 5mm,; 6mm; 8mm; 10mm; 12mm |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Includes | (10) Hex Keys: 1.5mm; 2mm; 2.5mm; 3mm; 4mm; 5mm,; 6mm; 8mm; 10mm; 12mm |
Item | Assorted Metric Hex Keys, 10 pcs. |
For Use With | Allen(R) Screws |
Description
Assorted Metric Hex Keys,10 pcs., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 10X18 Evs Saw (HBS-1018EVS)
- URREA Half round smooth files 12" (UFMM12)
- MAYHEW PRO Center Punch, 4 in. L, Steel, Black Oxide (24000)
- WESTWARD 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (5MX56)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- EAZYPOWER Hex Key Bit, 5/32" (79362/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Hex Key Power Bit, 9/64" (73214/B)
- EAZYPOWER Hex Key Bit, 5/32", 6" (79362)
- EAZYPOWER Hex Key Security Insert Bit, 6mm (81257/B)
- EKLIND HEX KEY PWR TBALL 5MM 9"" (64850)
- Eazypower Wrenches