Shop All Hex Key Sets
Eazypower
Assorted Metric Hex Key Set, 1", 10 pcs.
Mfr # 79840
Zoro # G0561939
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- For Use With Allen(R) Screws
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79840
- Zoro # G0561939
- UPC # 083771798406
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Shank Size | 1/4" |
Details
For Use With | Allen(R) Screws |
Item | Assorted Metric Hex Key Set,1",10 pcs. |
End Shape | Hex |
Description
Assorted Metric Hex Key Set,1 In.,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- FREUD Super Dado Sets, 6 (SD506)
- EAZYPOWER Assorted Security Hex Key Set, 1", 8 pcs. (79330)
- GEARWRENCH 26PC SAEMETRIC LONG ARM HEX KEY SET (KDT83504)
- CENTURY DRILL & TOOL 7 Piece Metric Fold-Up Hex Key Set, 64306 (64306)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 15-Piece 1.3-10 mm (KLX91213)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25582 (25582)
- BONDHUS 24 Piece SAE/Metric/Torx? Fold-Up Hex Key Set, 12533 (12533)
- Eazypower Hex Keys & Hex Key Sets