Shop All Rotary Tool Accessories
This Product is Discontinued
Eazypower
Assorted Drum Sander Kit, 24 Pieces (Discontinued)
Mfr # 30301
Zoro # G7612561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 3 Each of the Following Sizes: 1/4 in x 1/2 in , 3/8 in x 1/2 in , 1/2 in x 1/2 in , 3/4 in x 1 in , 1 in x 1 in , 1-1/2 in x 1-1/2 in , 2 in x 1-1/2 in , and 1 in x 2 in
- Dia. (In.) 1 1/2 in
- For Use With Corners, Flat and Irregular Surfaces of All Types of Material, Sanding and Polishing Curves
- Removes Sanding
- Number of Pieces 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30301
- Zoro # G7612561
- UPC # 083771303013
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Overall Length (In.) | 1 1/2 in |
Drum Diameter | 1 1/2 in |
Drum Length | 1 1/2 in |
Head Length | 1 1/2 in |
Burr Diameter | 1 1/2 in |
Details
Item | Sanding Drum |
Includes | 3 Each of the Following Sizes: 1/4 in x 1/2 in , 3/8 in x 1/2 in , 1/2 in x 1/2 in , 3/4 in x 1 in , 1 in x 1 in , 1-1/2 in x 1-1/2 in , 2 in x 1-1/2 in , and 1 in x 2 in |
For Use With | Corners, Flat and Irregular Surfaces of All Types of Material, Sanding and Polishing Curves |
Removes | Sanding |
Number of Pieces | 24 |
Function | Shaping, Finishing, and Carving Detail Work |
Grit | 50, 80, 120, 180 |
Sanding Bit Style | Drum |
Rotary Tool Accessory Type | Sanding Drum |
Material Application | Fiberglass, Wood |
Abrasive Material | Aluminum Oxide |
Mandrel Type | Round Shank |
Bit Material | Aluminum Oxide |
Shape | Drum |
Description
Sanding Drum, Rotary Tool Accessory Type Sanding Drum, Bit Material Aluminum Oxide, Shape Drum, Burr Diameter 1 1/2 in, Head Length 1 1/2 in, Material Application Fiberglass, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.