Shop All Spiral Flute Drill Bits
Eazypower
Assorted 118 Degree Split Point Machine HSS Black Ox M2 Drill Bits Set
Mfr # 79762
Zoro # G6925470
product price: $5.75
/pk 5, $1.15/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79762
- Zoro # G6925470
- UPC # 83771797621
- Country of Origin Taiwan, Province of China
- Category Spiral Flute Drill Bits
Description
Includes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 3/16" and 5/32", 7/32", 1/4" Black Oxide M2 Drill Bits, 10pc
Type: 118 Degree Machine High Speed Steel Drill Black
Designed primarily for drilling into wood or plastic. Centre punch is required for drilling into metal, otherwise bit will 'walk' or 'skate'. Assorted 118 Degree Split Point Machine HSS Black Oxide M2 Drill Bits Set, 10 pc
Type: 118 Degree Machine High Speed Steel Drill Black
Designed primarily for drilling into wood or plastic. Centre punch is required for drilling into metal, otherwise bit will 'walk' or 'skate'. Assorted 118 Degree Split Point Machine HSS Black Oxide M2 Drill Bits Set, 10 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie ' Conduit Measuring Tape (3000)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- TECHNIKS Spring Collet, ER32, 9/32 in. (04232-9/32)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- EAZYPOWER 82285 4.5 mm Blk Ox Met Bit (218452)
- EAZYPOWER 12mm BLK OX Met Bit (82300)
- DRILL AMERICA 15/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/32)
- DRILL AMERICA 31/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F31/64)
- X1 TOOLS 3/4 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2170x1)
- DRILL AMERICA 7/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/16)
- CMT Downcut Spiral Bit, 1/8" (192.001.11)
- Eazypower Spiral Flute Drill Bits