Shop All Screwdriver Bits
Eazypower
Alloy Hole Saw, 6"
Mfr # 30125
Zoro # G0559988
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30125
- Zoro # G0559988
- UPC # 083771301255
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Alloy Hole Saw,6" |
Description
Alloy Hole Saw,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E14 32mm Magnet 3/8 Sq. Drive (13425EG-E14)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Taper Tap (DWT60865)
- PICARD Blacksmith Tongs, Wolf Jaw, 12" (04900-300)
- IRWIN Door Lock Install Metal (3111002)
- EAZYPOWER Security Tee Star, T35, 1" (13247)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- EAZYPOWER Security Hex Power Bit, 2.5mm (77095/B)
- EAZYPOWER Spanner Bit, No. 4, 1" (13265)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- EAZYPOWER Clutch Insert Bit, 5/32", 1" L (13493)
- AP PRODUCTS AP Products 009-42P1 Phillips Bit - #1 x 2" Long (009-42P1)
- Eazypower Screwdriver Bits