Shop All Screwdriver Bits
Eazypower
Alloy Hole Saw, 2-1/4"
Mfr # 30104
Zoro # G0559839
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30104
- Zoro # G0559839
- UPC # 083771301040
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Alloy Hole Saw,2-1/4" |
Description
Alloy Hole Saw,2-1/4 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round by 30-Inch Long (3248)
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445374)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3105X3-5PK)
- EAZYPOWER Power Bit, No. 3, 6" (73347)
- EAZYPOWER Countersink Drill, PK4 (30047)
- EAZYPOWER Phillips Power Bit, No. 3, 3-1/2" (79924/B)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- EAZYPOWER Phillips Bit, Size No. 2 Xsuper Reducd, 2" (77218/B)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- VIM TOOLS 0.31 in. Hex, 0.62 in. OA T45 Half Cut Torx Bit (VIM-VHCT45)
- Eazypower Screwdriver Bits