Shop All Extra Long Drill Bits
Eazypower
Air Craft Drill Bit, HSS, 7/32 in.
Mfr # 82228
Zoro # G7622894
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Decimal Equivalent 0.2188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82228
- Zoro # G7622894
- UPC # 083771822286
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 6 in |
Flute Length | 2 5/8 in |
Shank Size | 7/32" |
Bit Dia. | 7/32" |
Description
Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=M06 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032062)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- CRAFTSMAN Wrenches, 1/4" Drive 120 Tooth Pear Head (CMMT82010)
- EAZYPOWER Air Craft Drill Bit, HSS, 7/16 in. (82671)
- EAZYPOWER Air Craft Drill Bit, HSS, 5/32 in. (82235)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/16 in. (82227)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/32 in. (82224)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 23/64 (C13195)
- DRILL AMERICA 19/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/64)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #48 (11172)
- Eazypower Drill Bits