Shop All Extra Long Drill Bits
Eazypower
Air Craft Drill Bit, HSS, 5/32 in.
Mfr # 82235
Zoro # G7535884
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1563
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82235
- Zoro # G7535884
- UPC # 083771822354
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 12 in |
Flute Length | 2 1/16 in |
Bit Dia. | 5/32" |
Shank Size | 5/32" |
Description
Extra Long Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 17/32" 118 Deg. Jobber Length Drill Bit (47334)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40832)
- AIRCAT 6" Composite Dual Action Sander (Psa) (6310)
- EAZYPOWER Air Craft Drill Bit, HSS, 7/16 in. (82671)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/32 in. (82224)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/16 in. (82227)
- DRILL AMERICA 11/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/64)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/64 (C09714)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/32 (C09655)
- DRILL AMERICA G x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6G)
- Eazypower Drill Bits