Shop All Extra Long Drill Bits
Eazypower
Air Craft Drill Bit, HSS, 3/16 in.
Mfr # 82227
Zoro # G7533197
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82227
- Zoro # G7533197
- UPC # 083771822279
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 6 in |
Flute Length | 2 3/8 in |
Bit Dia. | 3/16" |
Shank Size | 3/16" |
Description
Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cutting Blade (S8115601)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 8mm (10 Pk) (49-66-0708)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/32 in. (82224)
- EAZYPOWER Air Craft Drill Bit, HSS, 7/16 in. (82671)
- EAZYPOWER Air Craft Drill Bit, HSS, 5/32 in. (82235)
- IRWIN BIT DRILL 1/2""12AIRCRAFT (62132)
- DRILL AMERICA 1/2"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/2)
- BOSCH 3/16In Black Oxide SP 12In Long Carded (BL2739)
- DRILL AMERICA #30 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX630)
- Eazypower Drill Bits