Shop All Screwdriver Bits
Eazypower
Adjustable Countersink, 3/8", 1/4" Shank
Mfr # 30059
Zoro # G0559872
original price:
$11.50
18% off
new price: $9.39
/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30059
- Zoro # G0559872
- UPC # 083771300593
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Adjustable Countersink,3/8",1/4" Shank |
Description
Adjustable Countersink,3/8 In.,1/4 In. Shank, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- INGERSOLL-RAND Ball Bear"g, 2.5" x 2.25" x 0.13 (MG1-127)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Cup & Die Set (3'' Conduit) (HPS312)
- STANLEY DeWalt ToughSeries 6 in. L Phillips/Slotted Demolition Screwdriver Set 2 pk (DWHT65100)
- EAZYPOWER Tee Star Security Power Bit, T25, 3-1/2" (80756)
- EAZYPOWER Flex Drill Extension, 40", 1/4" Chuck/Key (30167)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- EAZYPOWER Drivr Angle F/Drill (80943)
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- EAZYPOWER Tee Star Security Bit, T20, 2-15/16" (15683)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T10, 2in, 10Pk (69010)
- Eazypower Screwdriver Bits