Shop All Screwdriver Bits
Eazypower
Adjustable Countersink, 1/2", 1/4" Shank
Mfr # 30060
Zoro # G0559857
original price:
$13.96
16% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 30060
- Zoro # G0559857
- UPC # 083771300609
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
Item | Adjustable Countersink,1/2",1/4" Shank |
SAE or Metric | SAE, Metric |
Description
Adjustable Countersink,1/2 In.,1/4 In. Shank, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Pliers Groove Joint 8 Jaw Capacity 1-3/16 Jaw Lgth 7/8 Jaw Thick 3/8 (72574)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 9 pcs (609)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN1)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- EAZYPOWER BIT FLEXABIT 7.5"" CD1 (73610)
- EAZYPOWER Slow Spiral Masonry Drill, 3/8"x6" (75671)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- EAZYPOWER Clutch Insert Bit, 1/8", 1" L (13492)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (265-0-5PK)
- Eazypower Screwdrivers and Nutdrivers