Shop All Screwdriver Bits
Eazypower
Adapter, 1/4" Hex, 1/2-20 UNF Thread
Mfr # 30206
Zoro # G0559927
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30206
- Zoro # G0559927
- UPC # 083771302061
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Adapter,1/4" Hex,1/2-20 UNF Thread |
Description
Adapter,1/4 In. Hex,1/2-20 UNF Thread, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 1 Cut D (4TGZ8)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/4x3/8x1-1/4x3-1/8 (C31175)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #32 (C15913)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- EAZYPOWER Power Bit, No. 0, 3" (17022)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372/B)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- EAZYPOWER Slotted Bit, 2-3 Reduced, 6" (35033)
- EAZYPOWER Clutch Power Bit, 3/16", 2" (14942)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- Eazypower Screwdrivers and Nutdrivers