Shop All Jobber Length Drill Bits
Eazypower
9.00mm HSS 135 Deg. Jobber Length Drill Bit
Mfr # 82294
Zoro # G0562541
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.00mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82294
- Zoro # G0562541
- UPC # 083771822941
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00mm |
Shank Dia. | 3/8" |
Details
Item | Jobber Drill Bit,Hgh Speed Steel,Blk,9mm |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
Description
Jobber Drill Bit,Hgh Speed Steel,Blk,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC Canvas Tool Pouch Assorted 3 pc (C1100)
- DRILL AMERICA #16 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD16ST)
- MILESCRAFT PocketJig200 Complete Pocket Hole Jig Kit (1325)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- EAZYPOWER 12.00mm HSS 135 Deg. Jobber Length Drill Bit (82300)
- EAZYPOWER 9.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82295)
- EAZYPOWER Jobber Length Drill Bit (73314)
- EAZYPOWER 7/64" HSS 135 Deg. Jobber Length Drill Bit 2pk. (86761)
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- EAZYPOWER Jobber Length Drill Bit 6pk. (73307)
- NACHI SG-ESR Jobber Length Drill - 5.3mm (0722158)
- Eazypower Drill Bits