Shop All Jobber Length Drill Bits
Eazypower
8.00mm HSS 135 Deg. Jobber Length Drill Bit
Mfr # 82292
Zoro # G0562499
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.00mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82292
- Zoro # G0562499
- UPC # 083771822927
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00mm |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit,Hgh Speed Steel,Blk,8mm |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Point Type | Split point |
Coolant Through | No |
Description
Jobber Drill Bit,Hgh Speed Steel,Blk,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 1/2"D (CF1705)
- PRO-SERIES Pro-Series #40 NMTB ER-32 Collet Chuck-Drawbar End (3901-5090)
- KRAFT TOOL Concrete Chute, Aluminum, 16 ft. (CC996)
- KO-KEN Bit Socket TORXPLUS 10IP 50mm 3/8 Sq. Drive (3025.50-10IP)
- EAZYPOWER Jobber Length Drill Bit (73313)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- EAZYPOWER 9.00mm HSS 135 Deg. Jobber Length Drill Bit (82294)
- EAZYPOWER Jobber Length Drill Bit, 9/64", M2 HSS (86755/B)
- EAZYPOWER 10.00mm HSS 135 Deg. Jobber Length Drill Bit (82296)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 2.00mm (47830)
- Eazypower Drill Bits