Shop All Jobber Length Drill Bits
Eazypower
7.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8"
Mfr # 82291
Zoro # G0562578
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.50mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82291
- Zoro # G0562578
- UPC # 083771822910
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50mm |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit,Hgh Spd Steel,Blk,7.5mm |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Point Type | Split point |
Coolant Through | No |
Description
Jobber Drill Bit,Hgh Spd Steel,Blk,7.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Extension, 18"x7/16 (DHS500XT18)
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- DEFENSEGUARD 61903 Stud Sensor Pro Deep-Scanning Stud Finder (DE107072)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87215)
- EAZYPOWER Jobber Length Drill Bit, 9/64", M2 HSS (86755/B)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- EAZYPOWER HSS Jobber Length Drill Bit (82280)
- CENTURY DRILL & TOOL #46 Jobber Length Drill Bit (11446)
- Eazypower Drill Bits