Shop All Jobber Length Drill Bits
Eazypower
7.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8"
Mfr # 82290
Zoro # G0562523
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.00mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82290
- Zoro # G0562523
- UPC # 083771822903
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00mm |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit,Hgh Speed Steel,Blk,7mm |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
Description
Jobber Drill Bit,Hgh Speed Steel,Blk,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 43/64 (53143)
- WERA Ratcheting Wrench, Metric, 15mm Head Sz (05020070001)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 1 Ph (491-CCX)
- EAZYPOWER 7/64" HSS 135 Deg. Jobber Length Drill Bit 2pk. (86761)
- EAZYPOWER 12.50mm HSS 135 Deg. Jobber Length Drill Bit (82301)
- EAZYPOWER 11.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82299)
- EAZYPOWER HSS Jobber Length Drill Bit (82280)
- EAZYPOWER 10.00mm HSS 135 Deg. Jobber Length Drill Bit (82296)
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- GYROS Premium Industrial Grade Cobalt Drill Bit, Size # 42, 12PK (45-51042)
- Eazypower Jobber Length Drill Bits