Shop All Jobber Length Drill Bits
Eazypower
6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1
Mfr # 82289
Zoro # G0562550
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.50mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82289
- Zoro # G0562550
- UPC # 083771822897
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.50mm |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit,Hgh Spd Steel,Blk,6.5mm |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point Type | Split point |
Coolant Through | No |
Description
Jobber Drill Bit,Hgh Spd Steel,Blk,6.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #12-28, Bottoming, TiN, 0 Flutes (1400123805)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- OSG Carbide End Mill, HP441, 4.0mm D, 14mm Cut (HP441-1575)
- EAZYPOWER Jobber Length Drill Bit 7pk. (73615)
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- EAZYPOWER Jobber Length Drill Bit (73314)
- EAZYPOWER 11.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82298)
- EAZYPOWER 12.00mm HSS 135 Deg. Jobber Length Drill Bit (82300)
- EAZYPOWER Split Point Drill Bit, 5/8" x 12" x 3/8" (81819)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- Eazypower Drill Bits