Shop All Jobber Length Drill Bits
Eazypower
6.00mm HSS 135 Deg. Jobber Length Drill Bit
Mfr # 82288
Zoro # G0562587
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82288
- Zoro # G0562587
- UPC # 083771822880
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00mm |
Shank Dia. | 3/8" |
Details
Item | Jobber Drill Bit,Hgh Speed Steel,Blk,6mm |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
Description
Jobber Drill Bit,Hgh Speed Steel,Blk,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Bolt Cutters Tubular Handles 24" (ETBC24)
- PROTO 11 Piece Torx Bit Set, 3/8 in (J5239P)
- LISLE Torx Plus Socket, EP-24 (83210)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X50)
- EAZYPOWER Jobber Length Drill Bit, 1/4", M2 HSS (86769/B)
- EAZYPOWER Jobber Length Drill Bit, 9/64", M2 HSS (86755/B)
- EAZYPOWER 12.00mm HSS 135 Deg. Jobber Length Drill Bit (82300)
- EAZYPOWER Jobber Length Drill Bit, 1/8", M2 HSS (86754/B)
- EAZYPOWER 11.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82299)
- EAZYPOWER Jobber Length Drill Bit (73313)
- IRWIN 1/2-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63932)
- Eazypower Drill Bits