Shop All Masonry Drill Bits
Eazypower
5/8"x3/8"x6" Fast Spiral Rotary Mansory Drill Bit Percussion
Mfr # 73640
Zoro # G6925671
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 73640
- Zoro # G6925671
- UPC # 83771736408
- Country of Origin Taiwan, Province of China
- Category Masonry Drill Bits
Description
Type: Mansory Drill Bit
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Percussion Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 5/8" X 3/8" X 6" Fast Spiral Rotary Mansory Drill Bit Percussion Carbide Tipped, 1pc
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Percussion Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 5/8" X 3/8" X 6" Fast Spiral Rotary Mansory Drill Bit Percussion Carbide Tipped, 1pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cam Shaft (ML36-10-0030)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #36 (70136)
- DRILL AMERICA #40 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP40)
- EAZYPOWER Masonry Bit, 3/16", 3-1/2" L (79602)
- DRILLCO 7/16 X 12.1/2, SDS PLUS DRILL - 1700A (170A12812)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2410)
- DRILL AMERICA 5/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X5/16)
- MILWAUKEE TOOL 3/4 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7212)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- MIDWEST FASTENER 5/32" x 3-1/2" Steel Concrete Drill Bits (07891)
- Eazypower Drill Bits