Shop All Jobber Length Drill Bits
Eazypower
5/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 86773
Zoro # G0564057
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 86773
- Zoro # G0564057
- UPC # 083771867737
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16" |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,M2 HSS,Black Oxide,5/16" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Finish | black oxide |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Coolant Through | No |
Point Type | Split point |
Description
Jobber Drill,M2 HSS,Black Oxide,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 3-1/8 inch (653202 3.1/8)
- IRWIN Die, NC, Die Thread Size: #1/4"-20, PK5 (7220)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #15 (41685)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- EAZYPOWER Jobber Length Drill Bit, 1/8", M2 HSS (86754/B)
- EAZYPOWER 8.50mm HSS 135 Deg. Jobber Length Drill Bit (82293)
- EAZYPOWER Titanium Drill Bit, 5/16", 135SP, M2 HSS (87086)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87220)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- EAZYPOWER Jobber Length Drill Bit, 1/4", M2 HSS (86769/B)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #56 (44726)
- Eazypower Jobber Length Drill Bits