Shop All Screwdriver Bit Sets
Eazypower
4 Piece Screwdriver Bit Set, 1/4"
Mfr # 35934
Zoro # G0321076
original price:
$62.79
15% off
new price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Bit Style Hex
- Application Security Screw Setters
- Includes triple groove 1-4,5-11,8-12,12-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35934
- Zoro # G0321076
- UPC # 083771359348
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Bit Length | 1 1/4 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Hex |
Application | Security Screw Setters |
Includes | triple groove 1-4,5-11,8-12,12-13 |
Number of Pieces | 4 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
No. of Pieces | 4 |
Application - Tools | Impact |
Description
Screwdriver Bit Set, No. of Pieces 4, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes triple groove 1-4,5-11,8-12,12-13, Bit Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, 1/8" SAE Socket, 6 Points (9904F)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- DRILL AMERICA 5/16"-30 HSS Plug Hand Tap (DWTST5/16-30P)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 19/64 (57219)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- EAZYPOWER 10 Piece Screwdriver Bit Set, 1/4" (79001)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #2 (73278)
- EAZYPOWER 1 Piece Flexible Extension, 3/8" (73613)
- EAZYPOWER Flex Wrench Socket Kit, Pieces 19 (79016)
- IRWIN Screwdriver Bit Set, 6 Pieces, 1/4" Shank (1876225)
- Eazypower Screwdriver Bit Sets