Shop All Masonry Drill Bits
Eazypower
3/8"x6"x3/8" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Mfr # 87450
Zoro # G6925139
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 87450
- Zoro # G6925139
- UPC # 83771874506
- Country of Origin Taiwan, Province of China
- Category Masonry Drill Bits
Description
Type: Mansory Drill Bit
Material Type: M2 High Speed Steel with carbide
Includes: Masonry Bit
Application: Drills Into Stone, Concrete, Tile, Glass, Cast Iron, Wood and Plastic
Special feature: Hardened tip for use in impact mode. Allows impact mode to be used with a straight shank drill bit for faster drilling. 3/8" X 6" X 3/8" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Material Type: M2 High Speed Steel with carbide
Includes: Masonry Bit
Application: Drills Into Stone, Concrete, Tile, Glass, Cast Iron, Wood and Plastic
Special feature: Hardened tip for use in impact mode. Allows impact mode to be used with a straight shank drill bit for faster drilling. 3/8" X 6" X 3/8" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- PONY Fixture, Clamping Range 12 in, SlidingPin Handle, Cast Iron, Enamel, BlackOrange (52)
- KNIPEX 7 1/4 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180)
- WIHA 14 in One SoftFinish Stubby Multi-Bit Driver (38090)
- EAZYPOWER Masonry Bit, 3/16", 3-1/2" L (79602)
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 1/2x10x12in. (87832)
- EAGLE TAPTEK CUTTING TOOLS 3/8X6 OAL CARBIDE TIPPED MASONRY DRILL USA (VM4350-024-6-D)
- DRILL AMERICA DAM532312 5/32"x3-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532312)
- DRILLCO 1" X 21 SDS-MAX Masonry Drill (174F16421)
- Eazypower Masonry Drill Bits