Shop All Dowel Pins
Eazypower
36PK 14x114Dowel Pin
Mfr # 30000
Zoro # G608118746
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Nominal Diameter 1/4 in
- Fastener Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30000
- Zoro # G608118746
- UPC # 83771300005
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1-1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Description
36 Pack, 14 x 114, Fluted Dowel Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0150)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Stainless Steel, 316, Plain Finish (44504)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (341626-100)
- EAZYPOWER Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36 (30000)
- EAZYPOWER Metal Dowel Centers, 1/4", PK4 (30028)
- EAZYPOWER Fluted Birch Dowel Pin, 5/16"x1-1/2", PK33 (30002)
- EAZYPOWER Fluted Birch Dowel Pin, 3/8"x1-1/2", PK30 (30003)
- EAZYPOWER Dowel Pin, Wood, Fluted, PK30 (39410)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 24mm L., PK50 (M39080.080.0024)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Dowel Pins 10PK (76391)
- Eazypower Dowel Pins