Shop All Jobber Length Drill Bits
Eazypower
3/4" HSS 135 Deg. Jobber Length Drill Bit
Mfr # 81821
Zoro # G0562742
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/4"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81821
- Zoro # G0562742
- UPC # 083771818210
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4" |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Split Point Drill Bit,3/4" x 12" x 3/8" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Coolant Through | No |
Point Type | Split point |
Description
Split Point Drill Bit,3/4 In. x 12 In. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-9/16-INS)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- MITUTOYO Edge Finder, Single, Cylindrical, 0.500 Tip (050109)
- VEGA Torx 30 Insert Bit x 1" Ss (125T30SS)
- EAZYPOWER 6.00mm HSS 135 Deg. Jobber Length Drill Bit (82288)
- EAZYPOWER Jobber Length Drill Bit (73314)
- EAZYPOWER Jobber Length Drill Bit 6pk. (73307)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit, Number of Pieces: 1 (87212)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87215)
- EAZYPOWER HSS Jobber Length Drill Bit (82280)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.00mm (C74009)
- Eazypower Drill Bits